Add More Items
View All Quick Selects
Below you can add an image for 'klein tools' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Bi-Metal Blades, 18 Tpi, 12-Inch, 100-Pack
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$248.90
Each
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery Powered, 2 Batteries, Visual Indication, 1.156 In Height, 5.828 In Length, 0.719 In Width, 1.2 Oz
$27.82
No longer available or discontinued by the manufacturer.
The Coaxmap™ Kit Is The Fastest, Most Efficient Way to Identify Multiple Locations At One Time. The Kit Works With The Scout® Pro and Commander™ Series Of Testers to Identify and Map Coaxial (F-Connector) Cable Infrastructure (F-Connector) Up to 19 Locations. It Is A Fast and Efficient Way to Identify Multiple Locations At Once. Remotes Are Numbers 1 Through 19 For Fast and Accurate Identification.
$52.43
Compression Connector, Type F Connection, RG 59 Cable, Sleeve: Red, Compression Terminal, Nickel, Solid Brass Material, 0.30 LB/Ea
$13.40
Compression Connector, BNC Connection, RG 6 to RG 6Q Cable, Sleeve: Yellow, Compression Terminal, Nickel Plated, Solid Brass Material, 0.35 LB/Ea
$35.61
Modular Telephone Plugs RJ11 6P4C, 25-Pack
Nacogdoches Availability: In Stock
$11.97
Lockouts, 1-1/2-Inch Hasp, Interlocking Tabs
$11.96
3/32-Inch Slotted Precision Screwdriver, 3-Inch Shank
$8.49
3/16-Inch Nut Driver, 3-Inch Hollow Shaft, Cushion-Grip™
$11.78
Screwdriver Set, 3/16 Cabinet and #2 Phillips, Cushion-Grip, 2-Piece
$19.75
Wireless Jobsite Speaker, Led Display, 3.875 In Overall Width, 2.125 In Overall Depth, 3.5 In Overall Height, 10 Oz
$43.08
#3 Phillips Power Drivers 6-Inch Bit, 2-Pack
$10.28
Drill, Tap and Deburr In One Easy Step. 1/4-Inch Hex For Easy Quick-Connect Application. Sold Alone or As Part Of A Kit (32217).
$8.73
Replacement Bit #2 Phillips & #1 Square
$5.29
Replacement Blade For The Ratcheting PVC Cutter (Cat. No. 50031). Cuts White and Gray Schedule 40 and 80 PVC. The Ratcheting Action Allows For Easy, One-Hand Cutting and Blade Release.
$46.61
Hard Hat, Non-Vented, Full Brim Style, White
$57.58
ET60 Is A Solid-State, Low Impedance, Electronic Voltage Tester. It Measures Ac/DC Voltages Up to 600V. The ET60 Does Not Require Batteries It Is Powered By The Applied Voltage. It Is Excellent Choice For Testing Voltage In Electrical Circuits, At Outlets, In Light Fixtures or Anywhere Else Where Ac/DC Voltage Testing Is Required.
$35.97
Digital Multimeter, 10 A, 1000 V, LCD Display, 2 X AAA Alkaline Battery, 7.02 In Length, 3.54 In Width, 2.10 In Height, 1 to 500 KHZ, 14.6 Oz
$92.26
Durably Constructed to Withstand The Day-to-Day Abuse Electrician'S Hands Take. The Unique Palm and Finger Material Provides Slip Resistance When Pulling Wire or Cable. The Cuffs Are Extended For Easy On/Off. Designed By Electricians For Electricians.
$25.46
Durably Constructed to Withstand The Day-to-Day Abuse Electricians' Hands Take. The Unique Palm and Finger Material Provides Slip Resistance When Pulling Wire or Cable. The Cuffs Are Extended For Easy On/Off. Designed By Electricians For Electricians.
20
Popularity
Default